
Brushed Nickel 14 cups Food Processor 720 W
Mfr # DFP-14BCNY
Zoro # G2715234
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Stainless Steel
Features
Detachable Spindle, Dishwasher Safe Component, BPA Free
Material
Stainless Steel
Power Consumption
720 W
Product Type
Food Processor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DFP-14BCNY
Zoro #
G2715234
UPC #
86279099839
Country of Origin
China
Details
Color
Brushed Stainless Steel
Features
Detachable Spindle, Dishwasher Safe Component, BPA Free
Material
Stainless Steel
Power Consumption
720 W
Product Type
Food Processor
Description
Cuisinart makes cooking for crowds easy and fast with the Custom 14 Cup Food Processor. Made from brushed stainless steel, this sleek kitchen workhorse is a breeze to use and will whir through prep and cooking with ease. Whether you are making a weeknight
- • 14 cups Work Bowl
- • Extra large feed tube
- • Powerful enough to knead bread dough
- • Detachable disc stem
- • BPA free
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.