
Chef's Classic 11 in. W Anodized Aluminum Nonstick Surface Silver Griddle
Mfr # 630-20
Zoro # G8648198
product price: $49.95
/eaKey Features
Material
Titanium
Handle
Stainless Steel
Features
Abrasion Resistant, Detachable Handle, Non-stick
Application
Cooking
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
630-20
Zoro #
G8648198
UPC #
86279008381
Country of Origin
China
Dimensions
Griddle Width
11 in
Griddle Length
11 in
Details
Item
Griddle
Material
Titanium
Handle
Stainless Steel
Features
Abrasion Resistant, Detachable Handle, Non-stick
Application
Cooking
Shape
Square
Description
The Cuisinart 630-20 chef's classic non-stick hard anodized 11 inch. Square griddle allows you to cook a hearty pancake or egg breakfast, grill fish or poultry indoors for a healthy lunch and stir-fry a delicious vegetable or meat dinner. Features hard anodized construction and (No Suggestions) non-stick coating.
- • Hard anodized exterior
- • Harder than stainless steel for extreme durability
- • Dense, non-porous, highly wear resistant
- • Titanium reinforced nonstick surface provides lasting food release and easy cleaning
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.