Shop LODGE
See all product information
Create Account
Heat-Treated 12 Ounce Cast Iron Mini Serving Bowl, 6PK
- Mfr # HMSB
- Zoro # G723346192
product price:Â
$
137.99
/pk of 6, $23.00/ea
Free Shipping & Returns
Key Features
Width
5 in
Height
2.37 in
Overall Length (In.)
6.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HMSB
- Zoro #
- G723346192
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 2.37 in
- Overall Length (In.)
- 6.68 in
Details
- Item
- HT 12 Ounce Mini Serving Bowl
Description
N/A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.