
Chef's Classic Anodized Aluminum Skillet 14 in. Black
Mfr # 622C-36H
Zoro # G8649710
product price: $64.59
/eaKey Features
Material
Titanium
Features
Cool Touch Handle, Metal-utensil Safe, Drip Proof, Non-stick, Wear Resistant; Oven Safe
Handle
Stainless Steel
Color
Black
Application
Frying, Sauteing, Tossing, Browning, Cooking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
622C-36H
Zoro #
G8649710
UPC #
86279248442
Country of Origin
China
Dimensions
Skillet Diameter
14 in
Details
Item
Skillet
Material
Titanium
Features
Cool Touch Handle, Metal-utensil Safe, Drip Proof, Non-stick, Wear Resistant; Oven Safe
Handle
Stainless Steel
Color
Black
Application
Frying, Sauteing, Tossing, Browning, Cooking
Description
Cuisinart chef's classic non-stick hard anodized skillets have sloped sides and wide flat bottoms for frying fish, sauteing onions and garlic or browning big batches of chicken. The open design of the skillet maximizes the cooking surface and makes it eas
- • The sloped sides of the skillet maximize cooking surface
- • Skillets are designed for browning and tossing small pieces of food like mushrooms
- • Dense, non-porous, highly wear resistant
- • Hard anodized construction heats quickly and spreads heat evenly
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.