Culligan
Mounting Bracket Kit, Steel
- Zoro #: G5371536
- Mfr #: WBA
Hover or click to zoom Tap to zoom
$20.09
- Item: Mounting Bracket Kit
- Material of Construction: Steel
- For Use With: Water Filter Housing
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.09
Culligan #WBA Specifications
- Zoro #: G5371536
- Mfr #: WBA
- Item: Mounting Bracket Kit
- Material of Construction: Steel
- For Use With: Water Filter Housing
- Material: Steel
- Compatible Mfr. Model Number: HD-950, HD-950A
- Compatible with Grainger Part Number: 29AH47
- Country of Origin (subject to change): China
Description
Mounting Bracket Kit, Steel, For Use With HD-950A, Mfr. No. HD-950
Restrictions and Compliance
Reviews of Culligan #WBA
Explore more
- CULLIGAN Culligan Heavy-Duty Taste & Odor Water Filter Cartridge RFC-BBS-D RFC-BBS-D
- CULLIGAN Housing Wrench, Polypropylene SW-2A
- CULLIGAN Mounting Bracket Kit, Aluminum 01021610
- CULLIGAN Culligan Replacement Water Filter FM-15R FM-15R
- CULLIGAN O-Ring, Buna N, PR OR-34A
- CULLIGAN Culligan 750R EZ Change Replacement Cartridge 4201679
- ASAHI Screen, 1-1/2" Size, PVC 3154015
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing WATTS-MAXVOC-975 Water Filter Cartridge WATTS-MAXVOC-975
- Culligan Filtration Accessories