Culligan
Housing Wrench, Polypropylene
- Zoro #: G5371545
- Mfr #: SW-2A
Tap to zoom
Hover or click to zoom
$5.11
- Item: Housing Wrench
- Material of Construction: polypropylene
- For Use With: Water Filter Housing
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $5.11
Culligan #SW-2A Specifications
- Zoro #: G5371545
- Mfr #: SW-2A
- Item: Housing Wrench
- Material of Construction: polypropylene
- For Use With: Water Filter Housing
- Compatible with Grainger Part Number: 29AH40, 29AH41
- Compatible Mfr. Model Number: HF-150, HF-150A, HF-360, HF-360A
- Material: Polypropylene
- Country of Origin (subject to change): China
Description
Housing Wrench, Polypropylene, For Use With HF-150, HF-360, HF-360A, Mfr. No. HF-150A
Restrictions and Compliance
Reviews of Culligan #SW-2A
Explore more
- CULLIGAN Culligan Heavy-Duty Taste & Odor Water Filter Cartridge RFC-BBS-D RFC-BBS-D
- CULLIGAN Mounting Bracket Kit, Steel WBA
- CULLIGAN Culligan Replacement Water Filter FM-15R FM-15R
- CULLIGAN Culligan 216902 0.75 in. Housing O Ring 216902
- CULLIGAN O-Ring, Buna N, PR OR-34A
- STEEL & O'BRIEN 2-1/2" - 3" 30C - Long Wide Filter Media - Cotton Cheesecloth KEF2W30C-NA
- Culligan Filtration Accessories