Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Filtration System, 5micron, 131/4 in H

  • Mfr # HF-360B

  • Zoro # G010832025


product price: $41.69
/ea
Sold in multiples of 6 for $250.14

Key Features

Flow Rate
4 gpm
Service Life
8,000 gal
Compatible Mfr. Model Number
CW-F, CW-MF, P1, P5, S1A, SCWH-5
Includes
P5 Cartridge
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF-360B
Zoro #
G010832025
UPC #
033663005310
Country of Origin
China

Dimensions

Width
5 in
Overall Height
13 1/4 in
Depth
5 in
Connection Size
3/4 in

Details

Item
Water Filter System
Flow Rate
4 gpm
Service Life
8,000 gal
Compatible Mfr. Model Number
CW-F, CW-MF, P1, P5, S1A, SCWH-5
Includes
P5 Cartridge
Color
Clear
Pressure Drop
30 to 125 psi
Minimum Temperature
40 Degrees F
Maximum Temperature
100 Degrees F
Micron Rating
5 micron
Minimum Pressure
30 psi
Maximum Pressure
125 psi
Includes Valve
Yes
Reduces
Dirt, Rust, Sand, Scale, Sediment, Silt

Description

Water Filtration System, Reduces Dirt, Rust, Sand, Scale, Sediment, Silt, Micron Rating 5 micron, Connection Size 3/4 in, Overall Height 13 1/4 in, Width 5 in, Service Life 8,000 gal, Includes Valve Valve Included, Flow Rate 4 gpm, Application Water Using Household Appliances, Color Clear, Compatible Mfr. Model Number CW-F, CW-MF, P1, P5, S1A, SCWH-5, Connection Type NPT, Depth 5 in, Filter Media Polypropylene, Sand, Includes P5 Cartridge, Maximum Pressure 125 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.