HIDBallastKit, GECurrent, 1,000W, Pulse, 1PK

  • Mfr # GEM100MLTLC3D-5 QUAD

  • Zoro # G5250445


product price:  $79.15
/ea

Key Features

Ballast Type
Magnetic
Ballast Factor
1
Input Watts
100 W
Ballast Max. Lamp Watts
100
Ballast Start Type
Pulse
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GEM100MLTLC3D-5 QUAD
Zoro #
G5250445
UPC #
043168866750
Country of Origin
China

Dimensions

Width
1 1/4 in
Length
5 1/4 in
Height
2 13/16 in

Details

Item
HID Ballast Kit
Ballast Type
Magnetic
Ballast Factor
1
Input Watts
100 W
Ballast Max. Lamp Watts
100
Ballast Start Type
Pulse
Ballast Lamp Type
Metal Halide
Ballast Max. Number of Lamps
1
Ballast Item
Magnetic Ballast Kit
Ballast Lamp Watts
100
Power Factor
0.9
Min. Starting Temp.
-22 Degrees F
Ballast Voltage
120/208/240/277
Ballast Dimming
No
Fixture Ballast Type
Magnetic
Ballast Bulb Type
Metal Halide
Frequency
60 Hz
For Use With
High Pressure Sodium HID Bulbs
Operating Amps @ 277V
0.5 A
Operating Amps @ 120V
1.1 A
Operating Amps @ 240V
0.5 A
Operating Amps @ 208V
0.6 A
Housing Material
Steel
Input Voltage
120/208/240/277V AC
Number of Bulbs Supported
1
Brand and Series
GE Current
Thermal Protection
No
Standards
cUL Listed, UL Listed
Insulation Class
H
Max. Bulb Watts
1,000 W
Min. Bulb Watts
1,000 W
Starter Required
YES
Includes
Capacitor, Coil, Core, Ignitor
ANSI Code
M140, M90

Description

GE Current, Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M140, M90, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 100 W, Input Voltage 120/208/240/277V AC, Input Watts 100 W, -22 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.