
Circuit Breaker, THQP Series, 40A, 1 Pole, 120/240V AC, 10kA at 120/240V AC
Mfr # THQP140
Zoro # G809204477
product price: $13.65
/eaKey Features
Series
THQP
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THQP140
Zoro #
G809204477
UPC #
783164134452
Country of Origin
Singapore
Dimensions
Frame Size
100A/THQ
Width
1/2 in
Depth
2-3/8 in
Height
3-9/32 in
Details
Item
Circuit Breaker
Series
THQP
Amps
40A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Description
Plug-in Circuit Breaker, 40 Amp, Single Pole, For use with GE Panelboards, Terminal Connection Lug, 10kA
- • Feeder plug-in circuit breakers
- • Suitable for reverse feed
- • Q-line (plug-in) product line
- • Standard continuous current rated
- • 1 pole
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.