Zoro Homepage

Fluorescent Lamp, T12, Neutral, 3500K

  • Mfr # F72T12/SPX35/HO

  • Zoro # G3778695


product price: $26.29
/ea
Sold in multiples of 15 for $394.35

Key Features

Voltage
120V AC
Watts
85 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F72T12/SPX35/HO
Zoro #
G3778695
UPC #
043168153515
Country of Origin
United States

Dimensions

Bulb Dia.
1-1/2 in
Overall Length
72 in

Description

Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Shape T12, Color Rendering Index 82, Color Temperature 3500K, Lumens 6,800 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 85 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Trade Number F72T12/SPX35/HO, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.