Zoro Homepage

Fluorescent Lamp, T8, Very Cool, 5000K

  • Mfr # F25T8/XL/SPX50/ECO

  • Zoro # G3780156


product price: $5.65
/ea
Sold in multiples of 24 for $135.60

Key Features

Voltage
120V AC
Watts
25 W
Bulb Shape
T8
Dimmable
No
Rated Life
45,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F25T8/XL/SPX50/ECO
Zoro #
G3780156
UPC #
043168104166
Country of Origin
United States

Dimensions

Bulb Dia.
1 in
Nominal Length
3 ft
Overall Length
36 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
25 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
5000K
Dimmable
No
Lumens
2,050 lm
Rated Life
45,000 hr
Light Technology
Fluorescent
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Shatter-Resistant
No
CEE Certified
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Light Appearance
(5000K & Above) Daylight
Case Quantity
24
Bulb Primary Application
General Purpose
High Output
No
Color Rendering Index
86
Bulb Designation
F25T8/XL/SPX50/ECO
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
-22 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 86, Color Temperature 5000K, Lumens 2,050 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 25 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -22 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 36 in, Rated Life 45,000 hr, Trade Number F25T8/XL/SPX50/ECO, Bulb Dia. 1 in, Dimmable No

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.