Shop GE LIGHTING

Fluorescent, 32 W, T8, Medium Bi-Pin (G13)

  • Mfr # F32T8/XL/SPX41/HL/ECO

  • Zoro # G3784785


product price:  $6.25
/ea
Sold in multiples of 36 for $225.00

Key Features

Voltage
Ballast Dependent
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F32T8/XL/SPX41/HL/ECO
Zoro #
G3784785
UPC #
043168103220
Country of Origin
Multiple

Dimensions

Overall Length
48 in
Bulb Dia.
1 in
Nominal Length
4 ft

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Metal
Color Temperature
4100K
Dimmable
Yes
Lumens
3,000 lm
Rated Life
40,000 hr
Light Technology
Fluorescent
Shatter-Resistant
No
Case Quantity
36
High Output
No
Bulb Designation
F32T8/XL/SPX41/HL/ECO
Color Rendering Index
82
Standards
TCLP Compliant
Bulb Primary Application
General Purpose
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CEE Certified
Yes
Light Appearance
(4100 to 4900K) Cool White
Bulb Power Source
Requires Separate Ballast
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-22 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White
Products By Industry
General Approach

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4100K, Lumens 3,000 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage Ballast Dependent, Standards TCLP Compliant, Bulb Minimum Starting Temperature -22 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 40,000 hr, Trade Number F32T8/XL/SPX41/HL/ECO, Bulb Dia. 1 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.