Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Linear Lamp, T8, Cool, 4100K

  • Mfr # F96T8/XL/SP41

  • Zoro # G3781897


product price: $28.59
/ea
Sold in multiples of 20 for $571.80

Key Features

Voltage
120V AC
Watts
59 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Color Temperature
4100K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F96T8/XL/SP41
Zoro #
G3781897
UPC #
043168418911
Country of Origin
United States

Dimensions

Overall Length
96 in
Bulb Dia.
1 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
59 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Color Temperature
4100K
Dimmable
No
Lumens
5,800 lm
Rated Life
24,000 hr
Light Technology
Fluorescent
Bulb Designation
F96T8/XL/SP41
Light Appearance
4000 to 4999K, Cool White
CEE Certified
No
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Case Quantity
24
High Output
No
Color Rendering Index
78
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
0 Degrees F
Light Color
White
Color Tuning
No

Description

Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Shape T8, Color Rendering Index 78, Color Temperature 4100K, Lumens 5,800 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 59 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 0 Degrees F, Bulb Start Type Instant, High Output No, Trade Number F96T8/XL/SP41, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.