This item is Discontinued.

Current GE LIGHTING 215 Watts, 6 Lamps, Electronic Ballast GE632-MAX-H90-S60

GE LIGHTING 215 Watts, 6 Lamps, Electronic Ballast (Discontinued)

  • Mfr # GE632-MAX-H90-S60
  • Zoro # G3111394
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GE632-MAX-H90-S60
Zoro #
G3111394
UPC #
043168714976
Country of Origin
China

Dimensions

Length
11 3/4 in
Width
1 11/16 in
Height
1 1/8 in

Details

Item
Fluorescent Ballast
Ballast Lamp Type
T8
Ballast Max. Number of Lamps
6
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Instant
Ballast Dimming
Yes
Ballast Item
Electronic Ballast
Ballast Max. Lamp Watts
32
Ballast Type
Electronic
Ballast Dimming Type
100-60% Step Dimming
Input Watts
98 W
Ballast Family
UltraMax P Series
Ballast Factor
1.18
Ballast Lamp Watts
32
Wiring Type
Parallel
Light Output
High
Number of F28T8 Lamps
5 or 6
Green Certification or Other Recognition
NEMA Premium Rated
Number of F32T8U Lamps
6
Number of F40T8 Lamps
5
Min. Starting Temp.
-20 Degrees F
Amps AC
1.94 A
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Total Harmonic Distortion
Less Than 10%
Power Factor
Greater Than 0.99
Number of F32T8 Lamps
5 or 6
Standards
70, cUL Listed, FCC Part 18 (Class A) for EMI and RFI Non-Consumer Limits, High Temperature Rated: Suitable for High Temperature Applications, Meets ANSI Standard C62.41-1991, Meets ANSI Standard C82.11-Cons 2002, UL Type 1 Outdoor, UL Type CC, UL Type HL
Fixture Ballast Type
Electronic
Ballast Bulb Type
T8
Dimming Method
Proprietary
Thermal Protection
UL 55C Ambient Rating
Max. Bulb Watts
221 W
Number of Bulbs Supported
5, 6
Sockets Included
No
Operating Amps @ 120V
1.6 A
Number of F25T8 Lamps
5
Number of F17T8 Lamps
5 or 6
Starter Required
No
Dimming Type
Step Dimming
CA Title 20 Compliant
Yes
Frequency
50Hz
Dimming Range
100%/60%
Brand and Series
UltraMax(R) P
Dimming
Yes

Description

UltraMax(R) P, Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 5, 6, Max. Bulb Watts 221 W, Ballast Bulb Type T8, Dimming Yes, Dimming Type Step Dimming, Dimming Method Proprietary, Dimming Range 100 Percent/60 Percent, CA Title 20 Compliant Yes, Min. Starting Temp. -20 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.