GE LIGHTING 23 Watts, 1 Lamps, HID Ballast (Discontinued)
- Mfr # GEMH20-MSF-MV
- Zoro # G4063491
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GEMH20-MSF-MV
Zoro #
G4063491
UPC #
043168630436
Country of Origin
China
Dimensions
Width
3"
Dimension B
3 3/32 in
Height
1-3/5"
Dimension A
3 3/32 in
Length
3-2/5"
Description
HID Ballast, Ballast Start Type Pulse, ANSI Code C156, Metal Halide Ballast Bulb Type, Input Voltage 120/277, Input Watts 23, -20 Degrees C/-4 Degrees F Min. Starting Temp., Ballast Factor 1.0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.