Shop All Incandescent Light Bulbs
Current
GE LIGHTING 25W, CA10 Incandescent Light Bulb
Mfr # 25CAC
Zoro # G3143953
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape CA10
- Bulb Base Type Candelabra Screw (E12)
- Watts 25 W
- Lumens 220 lm
- Light Appearance 1000 to 2699K, Very Warm White
Product Information
- Brand Current
- MFR # 25CAC
- Zoro # G3143953
- UPC # 043168157773
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 4-1/8" |
Max. Overall Bulb Length | 4-1/8" |
Light Bulb Dia. | 1-1/4" |
Overall Length | 4 1/8 in |
Bulb Dia. | 1 1/4 in |
Details
Description
Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Shape CA10, Bulb Finish Clear, Color Temperature 2500K, Lumens 220 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 25CAC, Voltage 120V AC, Watts 25 W, Bulb Beam Angle 360 Degrees , Rated Life 1,500 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 4 1/8 in, Standards Meets 2012 Lighting Legislation Energy
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 1.6W LED MR11 LED 5000K 40' beam G4 12V (S9551)
- ORE FURNITURE 18 in. Luster Touch-on Magenta Table Lamp (K-818T-PK)
- ILC Replacement for 3M 2000 replacement light bulb lamp (2000 3M)
- WESTGATE FLS-10W-30K-BRWEATHERPROOF LED SQUARE FLOOD HEADS, 120V (FLS-10W-30K-BR)
- CURRENT GE LIGHTING 25W, R14 Incandescent Light Bulb (25R14SC/SP)
- CURRENT GE LIGHTING 25W, R14 Incandescent Light Bulb (25R14N-120V)
- CURRENT GE LIGHTING 7.5W, S11 Incandescent Light Bulb (7 1/2S-130V)
- CURRENT GE LIGHTING 25W, T6 1/2 Incandescent Light Bulb (25T61/2-120v)
- CURRENT GE LIGHTING 6.0W, S6 Incandescent Light Bulb (6S6/3)
- CURRENT GE LIGHTING 3.0W, S6 Incandescent Light Bulb (3S6/5)
- LUMAPRO LUMAPRO 20W, T6 Incandescent Light Bulb (20T6 1/2N/IF/120V)
- Current Incandescent Light Bulbs