Shop All Incandescent Light Bulbs
Current
GE LIGHTING 25W, T6 1/2 Incandescent Light Bulb
Mfr # 25T61/2-120v
Zoro # G3257886
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6-1/2
- Bulb Base Type Intermediate Screw (E17)
- Watts 25W
- Lumens 220
- Light Appearance 2700 to 2999K, Soft White
Product Information
- Brand Current
- MFR # 25T61/2-120v
- Zoro # G3257886
- UPC # 043168146395
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 5-1/2" |
Max Overall Bulb Length | 5-1/2" |
Light Bulb Dia. | 13/16" |
Overall Length | 5 1/2 in |
Bulb Dia. | 7/8 in |
Details
Description
Incandescent Bulb, Bulb Base Type Intermediate Screw (E17), Bulb Shape T6-1/2, Bulb Finish Clear, Color Temperature 2800K, Lumens 220, Light Technology Incandescent, Shatter-Resistant No, Trade Number 25T6-1/2, Voltage 120V AC, Watts 25W, Rated Life 1,000 hr, Dimmable Yes, Three-Way No, Rough Service No, Overall Length 5 1/2 in, Standards Meets 2012 Lighting Legislation Energy Standards
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/155V)
- ILC Replacement for Philips 150ps25/99 120-130v replacement light bulb lamp (150PS25/99 120-130V PHILIPS)
- INLITEN LLC-IMPORT Hw4Pk C7Multi Cera Bulb (1074A-88)
- BELL + HOWELL SECURITY LIGHT LED WHITE (8575)
- CURRENT GE LIGHTING 25W, CA10 Incandescent Light Bulb (25CAC)
- CURRENT GE LIGHTING 6.0W, S6 Incandescent Light Bulb (6S6/3)
- CURRENT GE LIGHTING 7.5W, S11 Incandescent Light Bulb (7 1/2S-130V)
- CURRENT GE LIGHTING 3.0W, S6 Incandescent Light Bulb (3S6/5)
- CURRENT GE LIGHTING 40W, G25 Incandescent Light Bulb (40G25)
- CURRENT GE LIGHTING 40W, B10 Incandescent Light Bulb (40BC)
- LUMAPRO LUMAPRO 60W, T10 Incandescent Light Bulb (4RZX8)
- Current Incandescent Light Bulbs