GE LIGHTING 39W, T4.5 Ceramic Metal Halide HID Light Bulb

  • Mfr # CMH39/T/U/830/G12

  • Zoro # G3431951


product price:  $58.49
/ea

Key Features

Bulb Base Type
2-Pin (G12)
Bulb Shape
T4-1/2
Max. Overall Bulb Length
3-1/2"
Watts
39 W
Bulb Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMH39/T/U/830/G12
Zoro #
G3431951
UPC #
043168201537
Country of Origin
China

Dimensions

Max. Overall Bulb Length
3-1/2"
Bulb Dia.
3/4 in
Overall Length
3 1/2 in

Details

Bulb Base Type
2-Pin (G12)
Bulb Shape
T4-1/2
Watts
39 W
Item
HID Bulb
Bulb Finish
Clear
Bulb Type
High Output
Bulb Operating Position
Universal Burning
Standards
Meets 2012 Lighting Legislation Energy Standards
Lumens
3,400 lm
ANSI Code
M130
Bulb Designation
CMH39TUVCU830G12
Color Rendering Index
84
Shatter-Resistant
No
For Enclosed Fixtures
Yes
Rated Life
16,500 hr
Light Technology
Ceramic Metal Halide
For Use With
Enclosed Fixtures
Trade Number
CMH39TUVCU830G12
Color Temperature
3000K
Bulb UL Type
No UL Type
Color Tuning
No
Bulb Housing
Glass/Metal
Special Features
UV Control
Light Color
White
Dimmable
No
High Output
Yes

Description

HID Bulb, Bulb Base Type 2-Pin (G12), Bulb Dia. 3/4 in, Bulb Housing Glass/Metal, Bulb Shape T4-1/2, Color Rendering Index 84, Color Temperature 3000K, Lumens 3,400 lm, Light Technology Ceramic Metal Halide, Overall Length 3 1/2 in, Shatter-Resistant No, Voltage Not Applicable, Watts 39 W, Bulb Beam Angle Not Applicable, Bulb Finish Clear, Rated Life 16,500 hr, ANSI Code M130, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.