GE LIGHTING 40W, T9 Circular Fluorescent Light Bulb
Mfr # FC16T9/CW
Zoro # G3776762
product price: $7.19
/eaSold in multiples of 12 for $86.28
Key Features
Voltage
109V AC
Watts
40 W
Bulb Base Type
4-Pin (G10q)
Bulb Shape
T9
Bulb Housing
Glass/Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC16T9/CW
Zoro #
G3776762
UPC #
043168981002
Country of Origin
China
Dimensions
Bulb Dia.
1 1/8 in
Nominal Length
16.0 inches
Overall Length
17.8 inches
Details
Item
Circular Fluorescent Bulb
Voltage
109V AC
Watts
40 W
Bulb Base Type
4-Pin (G10q)
Bulb Shape
T9
Bulb Housing
Glass/Metal
Color Temperature
4100K
Dimmable
Yes
Lumens
2,700 lm
Rated Life
12,000 hr
Light Technology
Fluorescent
Color Rendering Index
60
Bulb Start Type
Rapid
Bulb Designation
FC16T9/CW
ANSI Code
78901-ANSI-4034-1
Standards
Meets 2012 Lighting Legislation Energy
Light Appearance
4000 to 4999K, Cool White
Shatter-Resistant
No
Light Color
White
Bulb Minimum Starting Temperature
10 °C
Description
Circular Fluorescent Bulb, Bulb Base Type 4-Pin (G10q), Trade Number FC16T9/CW, Bulb Shape T9, Overall Bulb Dia. 16 in, Lumens 2,700 lm, Light Technology Fluorescent, Voltage 109V AC, Watts 40 W, Bulb Housing Glass/Metal, Color Rendering Index 60, Color Temperature 4100K, Shatter-Resistant No, ANSI Code 78901-ANSI-4034-1, Bulb Dia. 1 1/8 in, Bulb Start Type Rapid, Rated Life 12,000 hr, Standards Meets 2012 Lighting Legislation Energy, Light Color White, Dimmable Yes
Restrictions
This item has been restricted from sale in the following states:
CA, CO, CT, HI, LA, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.