Zoro Homepage

GE55W WW G30 Vint Bulb

  • Mfr # 33543

  • Zoro # G008111576


product price: $18.15
/ea

Key Features

Voltage
120 volts
Watts
5.5 watts
Bulb Shape
G30
Dimmable
Yes
Rated Life
15,000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33543
Zoro #
G008111576
UPC #
043168335430
Country of Origin
China

Details

Voltage
120 volts
Watts
5.5 watts
Bulb Shape
G30
Color Temperature
2200 kelvins
Dimmable
Yes
Lumens
400 lumens
Rated Life
15,000 hours
Light Technology
LED
Light Color
Warm White
Bulb Finish
Amber
Indoor/Outdoor Usage
Indoor
Color Rendering Index
80
Incandescent Wattage Equivalency
60 watts

Description

GE, GE5DG3021GVLT, 55W, Warm White Light Color, Amber Bulb Color, G30 Shape, LED Vintage Bulb, Equivalent To A 60W Incandescent, Medium Base, Straight Filament, Dimmable, 400 Lumens, 2,200 Kelvin Color Temperature, CRI80, 137 Year, 15,000 Hours Rated Life, MOL440, All Glass, Boxed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.