Zoro Homepage

GENERAL ELECTRIC 400 W, 1 Lamp Hid Ballast Kit

  • Mfr # GEP-400-MLTAA4-5

  • Zoro # G1803317


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
400
Ballast Voltage
120/208/240/277
Ballast Start Type
Pulse
For Use With
Metal Halide HID Bulbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEP-400-MLTAA4-5
Zoro #
G1803317
UPC #
043168673471
Country of Origin
China

Dimensions

Height
4 1/4 in
Width
1 1/4 in
Dimension A
2 5/16 in
Length
5 1/4 in
Dimension B
4 1/2 in

Description

GE Current, Magnetic, Hid Ballast Kit, Ballast Start Type Pulse, ANSI Code M135, M155, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 400 W, Input Voltage 120/208/240/277V AC, Input Watts 400 W, -20 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.