Shop CURRENT
See all product information
Create Account
Incandescent, 500 W, R40, Mogul Screw (E39)
- Mfr # 500R/3FL
- Zoro # G216329374
product price:Â
$
18.66
/ea
Key Features
Rated Life
3,000 hr
Bulb Base Type
Mogul Screw (E39)
Shatter-Resistant
No
Voltage
120V AC
Bulb Shape
R40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500R/3FL
- Zoro #
- G216329374
- UPC #
- 043168217347
- Country of Origin
- Mexico
- Rated Life
- 3,000 hr
- Bulb Base Type
- Mogul Screw (E39)
- Shatter-Resistant
- No
- Voltage
- 120V AC
- Bulb Shape
- R40
- Standards
- Meets 2012 Lighting Legislation Energy
- Trade Number
- 500R/3FL
- Special Features
- Flood
- Lumens
- 5,500 lm
- Light Distribution
- Flood
- Bulb Designation
- 500R/3FL
- Light Technology
- Incandescent
- Light Color
- White
- Item
- Incandescent Bulb
- Watts
- 500 W
- Dimmable
- Yes
- Bulb Beam Angle
- 35 Degrees
- Rough Service
- No
- Color Temperature
- 2700K
- Three-Way
- No
- Bulb Finish
- Frosted
Dimensions
- Bulb Dia.
- 5 in
- Wire Rope Length
- 7 1/4 in
- Overall Length
- 7 1/4 in
- Length
- 7 1/4 in
Description
Incandescent Bulb, Bulb Base Type Mogul Screw (E39), Bulb Shape R40, Bulb Finish Frosted, Color Temperature 2700K, Lumens 5,500 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 500R/3FL, Voltage 120V AC, Watts 500 W, Bulb Beam Angle 35 Degrees , Rated Life 3,000 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Special Features Flood, Overall Length 7 1/4 in, Light Distribution Flood, Standards Meets 2012 Lighting Legislation Energy
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.