This item is Discontinued.

Current LED Driver, 36W, 0.54 ADC, 0.40AAC, 9-1/2inL LED18T8/DR/UN/2L

LED Driver, 36W, 0.54 ADC, 0.40AAC, 9-1/2inL (Discontinued)

  • Mfr # LED18T8/DR/UN/2L
  • Zoro # G0084701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED18T8/DR/UN/2L
Zoro #
G0084701
UPC #
043168823470
Country of Origin
China

Dimensions

Width
1 5/16 in
Height
1 in
Length
9 1/2 in

Details

Power Output
36W
Output Current
1.06ADC
Ballast Dimming
No
Ballast Dimming Type
No Dimming
Input Current
0.40AAC
Input Power
42 W
Output Voltage
26 to 34V DC
Input Voltage
120 to 277V AC
Ambient Temp. Range
-4 Degrees to 113 Degrees F
Ballast Item
LED Driver
Item
LED Driver
Power Factor
Greater Than 0.9
Environmental Rating
Dry Location
Standards
UL and cUL
Intended LED Usage
LED Tubes
Driver Mounting Location
Within Fixture
Output Technology
Fixed
Driver Class
Class 2
Dimming Type
No Dimming
Number of Bulbs Supported
2
Max. Case Temp.
113 Degrees F
Case Form Factor
Long
Bulb Shape
UL Type C
Total Harmonic Distortion
Less than 20%
Dimming Range
No Dimming
Brand and Series
Lightech(TM)
Dimming Method
No Dimming
For Use With
LED T8 Type C Tubes
Ouput Constant
Constant Current
Profile
Standard Profile
Dimming
No
Number of Fixtures
1

Description

Lightech(TM), LED Driver, Intended LED Usage LED Tubes, Number of Bulbs Supported 2, 120 to 277V AC Input Voltage, 26 to 34V DC Output Voltage, 0.40AAC Input Current, 1.06ADC Output Current, 42 W Input Power, 36W Power Output, 9 1/2 in Length, 1 5/16 in Width, 1 in Height, Case Form Factor Long, Standard Profile, Class 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.