LinearLEDBulb, MedBi-Pin(G13), T8, 18W, 1PK

  • Mfr # LED18ET8/G/4/830/CVG

  • Zoro # G801209623


product price:  $16.39
/ea
Sold in multiples of 20 for $327.80

Key Features

Voltage
120 to 277V AC
Watts
18 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED18ET8/G/4/830/CVG
Zoro #
G801209623
UPC #
662049500592
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
7 yr
Length
48 in
Nominal Length
4 ft
Overall Length
48 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
18 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Polycarbonate
Color Temperature
3000K
Dimmable
Yes
Lumens
2,300 lm
Rated Life
70,000 hr
Light Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Wattage Equivalency
32 W LFL
Shatter-Resistant
Yes
Light Color
White
For Enclosed Fixtures
Yes
Bulb Power Source
Plug and Play
Standards
cULus Classified, DLC, NSF Rated
Lighting Certification
DesignLights Consortium (DLC)
Bulb Finish
Plastic Coated
Color Rendering Index
80
Bulb Operating Temp. Range
-20 Degrees to 40 Degrees C
Bulb Start Type
Instant
Bulb Primary Application
General Purpose
Bulb Designation
LED18ET8/G/4/830CVG
Bulb UL Type
Type A
Bulb Minimum Starting Temperature
-4 Degrees F
Dimming Method
No Dimming
Dimming Type
No Dimming
UL 1993 Environmental Rating
Damp Location
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
Lumen Selectable
No
Incandescent Wattage Equivalency
32 W

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 32 W, Lumens 2,300 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 18 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, NSF Rated, UL 1993 Environmental Rating Damp Location, Overall Length 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.