Ball Mount, 14,000 capac., Steel
- Mfr # 45926
- Zoro # G7226141
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Features
Adjustable Channel Mount Allows for Precise Trailer Leveling, Built-In Anti-Rattle Helps Promote Quiet Towing, Protected by a Highly Durable Carbide Powder Coat Finish
Ball Mount Style
Ball Mounts with Hitch Ball
Gross Vehicle Weight Capacity
14,000 lb
Ball Diameter
2 in, 2 5/16 in
For Use With
Trailer and Towing Vehicles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45926
- Zoro #
- G7226141
- UPC #
- 612314459261
- Country of Origin
- India
- Item
- Ball Mount
- Features
- Adjustable Channel Mount Allows for Precise Trailer Leveling, Built-In Anti-Rattle Helps Promote Quiet Towing, Protected by a Highly Durable Carbide Powder Coat Finish
- Ball Mount Style
- Ball Mounts with Hitch Ball
- Gross Vehicle Weight Capacity
- 14,000 lb
- For Use With
- Trailer and Towing Vehicles
- Drop
- 10 1/4 in
- Finish
- Powder Coated
- Resistance Properties
- Rust-Resistant
- Material
- Steel
- Includes
- Pins and Clips
- Pin Hole to Hitch Ball Distance
- 12 in
- Vehicle Class
- Universal
- Weight
- 42.45 lb
- Gross Towing Weight Capacity
- 10,000 lb
- Rise
- 9 1/4 in
- Mount w/ Hitch Ball Style
- Adjustable
- Shell Material
- Steel
- Compatible Product Type
- Trailer and Towing Vehicles
- Traction Material
- Steel
Dimensions
- Ball Diameter
- 2 in, 2 5/16 in
- Compatible Ball Shank Diameter
- 2 in
- Compatible Ball Diameter
- 2 in, 2 5/16 in
- Compatible Hitch Size
- 2 in
- Fits Chest Size
- Adjustable Channel Mount Allows for Precise Trailer Leveling, Built-In Anti-Rattle Helps Promote Quiet Towing, Protected by a Highly Durable Carbide Powder Coat Finish
Description
Ball Mount, Ball Mount Style Ball Mounts with Hitch Ball, Vehicle Class Universal, Ball Diameter 2 in, 2 5/16 in, Compatible Ball Diameter 2 in, 2 5/16 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 10,000 lb, Gross Vehicle Weight Capacity 14,000 lb, Pin Hole to Hitch Ball Distance 12 in, Material Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Includes Pins and Clips, Weight 42.45 lb, Mount w/ Hitch Ball Style Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.