Ball Mount
- Mfr # 45830
- Zoro # G523654497
product price:Â
$
20.79
/ea
Key Features
Tongue Capacity
750 lb
Includes
Ball Mount Shank
Weight
6 lb
Drop
2 in
Compatible Ball Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45830
- Zoro #
- G523654497
- UPC #
- 612314458301
- Country of Origin
- Thailand
- Item
- Ball Mount
- Tongue Capacity
- 750 lb
- Includes
- Ball Mount Shank
- Weight
- 6 lb
- Drop
- 2 in
- Finish
- Powder Coated
- Gross Towing Weight Capacity
- 7,500 lb
- For Use With
- Boat Trailers, Campers, Recreational Vehicle Trailers, Single-Horse Livestock Trailers, Utility Trailers
- Material
- Carbon Steel
- Resistance Properties
- Corrosion-Resistant, Scratch-Resistant, UV-Resistant
- Mount w/ Hitch Ball Style
- Non-Adjustable
- Ball Mount Style
- Ball Mount
- Gross Vehicle Weight Capacity
- 7,500 lb
- Pin Hole to Hitch Ball Distance
- 7 1/2 in
- Rise
- 3/4 in
- Vehicle Class
- III
- Features
- Mechanically Descaled, CNC-Formed, Robotically Welded, Can be Used with an Anti-Rattle Kit
- Shell Material
- Carbon Steel
- Compatible Product Type
- Boat Trailers, Campers, Recreational Vehicle Trailers, Single-Horse Livestock Trailers, Utility Trailers
- Traction Material
- Carbon Steel
Dimensions
- Compatible Ball Diameter
- 1 in
- Overall Length
- 7 1/2 in
- Compatible Hitch Size
- 2 in
- Overall Width
- 2 in
- Compatible Ball Shank Diameter
- 2 in
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
- Fits Chest Size
- Mechanically Descaled, CNC-Formed, Robotically Welded, Can be Used with an Anti-Rattle Kit
Description
Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter 1 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Pin Hole to Hitch Ball Distance 7 1/2 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Scratch-Resistant, UV-Resistant, Includes Ball Mount Shank, Weight 6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.