Gooseneck Trailer Hitch
- Mfr # 16090
- Zoro # G024971697
product price:Â
$
475.95
/ea
Free Shipping & Returns
Key Features
Includes
Pins and Clips, Safety Chain Hookups
Material
Steel
Resistance Properties
Rust-Resistant, Scratch-Resistant, UV-Resistant
Vehicle Make/Model/Year
Universal
Vehicle Make
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16090
- Zoro #
- G024971697
- UPC #
- 612314160907
- Country of Origin
- China
Dimensions
- Overall Length
- 22 1/2 in
- Overall Height
- 8 5/8 in
- Ball Diameter
- 2 5/16 in
Details
- Item
- Gooseneck Trailer Hitch
- Includes
- Pins and Clips, Safety Chain Hookups
- Material
- Steel
- Resistance Properties
- Rust-Resistant, Scratch-Resistant, UV-Resistant
- Vehicle Make/Model/Year
- Universal
- Vehicle Make
- Universal
- Tongue Capacity
- 7,500 lb
- Ball Storage
- Fixed
- Vehicle Model
- Universal
- Vehicle Model Year
- Universal
- Finish
- Powder Coated
- Gross Trailer Weight Capacity
- 30,000 lb
- Hitch Style
- Gooseneck
Description
Gooseneck Trailer Hitch, Hitch Style Gooseneck, Ball Storage Fixed, Gross Trailer Weight Capacity 30,000 lb, Tongue Capacity 7,500 lb, Ball Diameter 2 5/16 in, Material Steel, Finish Powder Coated, Overall Length 22 1/2 in, Overall Height 8 5/8 in, Vehicle Make/Model/Year Universal, Includes Pins and Clips, Safety Chain Hookups, Resistance Properties Rust-Resistant, Scratch-Resistant, UV-Resistant, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.