Shop CURT
See all product information
Create Account
Power Jack
- Mfr # 813748
- Zoro # G823654746
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Maximum Lift Height
28 3/8 in
Maximum Lifting Capacity
3,500 lb
Minimum Lift Height
10 5/8 in
Load Capacity
3,500 lb
Retracted Length
10 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 813748
- Zoro #
- G823654746
- UPC #
- 848150060808
- Country of Origin
- China
Dimensions
- Maximum Lift Height
- 28 3/8 in
- Minimum Lift Height
- 10 5/8 in
- Retracted Length
- 10 5/8 in
- Fits Chest Size
- 2-Way to 7-Way Plug Powering System, Emergency Crank-Through Socket, Enhanced Rocker Switch, LED Lights, Helical-Cut Gears Reduce Noise, Textured Casing
Details
- Item
- Trailer Jack
- Maximum Lifting Capacity
- 3,500 lb
- Load Capacity
- 3,500 lb
- Adjustment Range
- 17 3/4 in
- Base
- Foot
- Finish
- Unfinished
- Jack Type
- Electric
- Features
- 2-Way to 7-Way Plug Powering System, Emergency Crank-Through Socket, Enhanced Rocker Switch, LED Lights, Helical-Cut Gears Reduce Noise, Textured Casing
- Static Load Capacity
- 3,500 lb
- Handle Type
- Sidewind
- Includes
- Foot, Hand Crank and Hardware, Jack, Wiring Harness
Description
Trailer Jack, Static Load Capacity 3,500 lb, Maximum Lift Height 28 3/8 in, Minimum Lift Height 10 5/8 in, Handle Type Sidewind, Mounting Type A-Frame, Load Capacity 3,500 lb, Maximum Lifting Capacity 3,500 lb, Retracted Length 10 5/8 in, Jack Type Electric, Adjustment Range 17 3/4 in, Base Foot, Features 2-Way to 7-Way Plug Powering System, Emergency Crank-Through Socket, Enhanced Rocker Switch, LED Lights, Helical-Cut Gears Reduce Noise, Textured Casing, Finish Unfinished
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.