Shop CURT
See all product information
Create Account
Trailer Ball
- Mfr # 40030
- Zoro # G823654524
product price:Â
$
26.45
/ea
Key Features
Color
Silver
Gross Towing Weight Capacity
15,000 lb
Ball Diameter
2 5/16 in
Features
Fine Threads, Zinc-Plated Hex Nut and Helical Lock Washer
Shank Length
2 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40030
- Zoro #
- G823654524
- UPC #
- 612314004157
- Country of Origin
- China
- Item
- Trailer Ball
- Color
- Silver
- Gross Towing Weight Capacity
- 15,000 lb
- Features
- Fine Threads, Zinc-Plated Hex Nut and Helical Lock Washer
- Ball Type
- Trailer Ball
- Finish
- Chrome Plated
- Gross Vehicle Weight Capacity
- 15,000 lb
- Resistance Properties
- Wear-Resistant
- Standards
- US VESC V-19
- Vehicle Class
- V
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Ball Diameter
- 2 5/16 in
- Shank Length
- 2 5/8 in
- Shank Diameter
- 1 1/4 in
- Fits Chest Size
- Fine Threads, Zinc-Plated Hex Nut and Helical Lock Washer
Description
Trailer Ball, Vehicle Class V, Ball Diameter 2 5/16 in, Gross Towing Weight Capacity 15,000 lb, Gross Vehicle Weight Capacity 15,000 lb, Material Steel, Finish Chrome Plated, Features Fine Threads, Zinc-Plated Hex Nut and Helical Lock Washer, Ball Type Trailer Ball, Color Silver, Resistance Properties Wear-Resistant, Shank Diameter 1 1/4 in, Shank Length 2 5/8 in, Standards US VESC V-19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.