Trailer Winch
- Mfr # 29520
- Zoro # G124971269
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Gear Ratio
10.25:1, 4.1:1
Gear Type
Spur
Included Components
Handle
Handle Length
10 19/32 in
Includes Brake
Brake Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29520
- Zoro #
- G124971269
- UPC #
- 612314056583
- Country of Origin
- China
- Gear Ratio
- 10.25:1, 4.1:1
- Gear Type
- Spur
- Included Components
- Handle
- Includes Brake
- Brake Not Included
- Control Type
- Manual Lever
- Body Finish
- Zinc Plated
- Operation
- Pulling
- Compatible Line
- Steel Cable
- Number of Gear Settings
- 2
- Maximum Lifting Capacity
- 2,000 lb
- Body Type
- Open
- Handle Mount Location
- Side
- Clutch Type
- No Clutch
- Maximum Pulling Capacity
- 2,000 lb
- Fully Wound Load Capacity
- 2,000 lb
- Wire Color
- Clear
- Body Material
- Carbon Steel
- Handle Attachment Type
- Permanent
- Color
- Clear
Dimensions
- Handle Length
- 10 19/32 in
- Overall Length
- 5 3/4 in
- Recommended Line Diameter
- 3/8 in
- Overall Height
- 6 3/8 in
- Mfr. Warranty Length
- 5 yr Limited
- Overall Width
- 9 1/2 in
Description
Trailer Winch, 1st Layer Load Capacity Not Applicable, Clutch Type No Clutch, Fully Wound Load Capacity 2,000 lb, Gear Ratio 10.25:1, 4.1:1, Gear Type Spur, Maximum Line Length Not Applicable, Number of Gear Settings 2, Operation Pulling, Body Material Carbon Steel, Body Type Open, Cured Color Clear, Compatible Line Steel Cable, Drum Capacity per Line Diameter Not Applicable, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Permanent, Handle Mount Location Side
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.