Hand Crank Winch
- Mfr # 29424
- Zoro # G023654669
product price:Â
$
83.35
/ea
Key Features
Gear Ratio
4.2:1
Maximum Pulling Capacity
1,200 lb
Fully Wound Load Capacity
1,200 lb
Handle Length
7 1/2 in
Mfr. Warranty Length
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29424
- Zoro #
- G023654669
- UPC #
- 612314294244
- Country of Origin
- China
Dimensions
- Handle Length
- 7 1/2 in
- Mfr. Warranty Length
- 1 yr
- Maximum Line Length
- 20 ft
- Drum Capacity per Line Dia.
- 20 ft
- Maximum Strap Length
- 20 ft
Details
- Gear Ratio
- 4.2:1
- Maximum Pulling Capacity
- 1,200 lb
- Fully Wound Load Capacity
- 1,200 lb
- Handle Attachment Type
- Permanent
- Handle Mount Location
- Side
- 1st Layer Load Capacity
- 1,200 lb
- Clutch Type
- No Clutch
- Body Type
- Open
- Color
- Silver
- Body Finish
- Clear Zinc
- Body Material
- Steel
- Control Type
- Manual Handle
- Number of Gear Settings
- 1
- Maximum Lifting Capacity
- 1,200 lb
- Includes Brake
- Brake Included
- Operation
- Pulling
- Gear Type
- Spur
- Wire Color
- Silver
Description
Hand Winch, 1st Layer Load Capacity 1,200 lb, Clutch Type No Clutch, Fully Wound Load Capacity 1,200 lb, Gear Ratio 4.2:1, Gear Type Spur, Maximum Line Length 20 ft, Number of Gear Settings 1, Operation Pulling, Body Material Steel, Body Type Open, Color Silver, Drum Capacity per Line Diameter 20 ft, Handle Attachment Type Permanent, Handle Mount Location Side, Handle Length 7 1/2 in, Maximum Lifting Capacity 1,200 lb, Maximum Pulling Capacity 1,200 lb, Maximum Strap Length 20 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.