Shop CURT
See all product information
Create Account
Trailer Winch
- Mfr # 29532
- Zoro # G524971593
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Compatible Line
Steel Cable
Gear Ratio
17.5:1, 5.4:1
Overall Length
5 in
Fully Wound Load Capacity
3,200 lb
Number of Gear Settings
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29532
- Zoro #
- G524971593
- UPC #
- 612314056606
- Country of Origin
- China
Dimensions
- Overall Length
- 5 in
- Mfr. Warranty Length
- 5 yr Limited
- Overall Width
- 10 in
- Overall Height
- 7 3/8 in
- Recommended Line Diameter
- 3/8 in
- Handle Length
- 9 19/32 in
Description
Trailer Winch, 1st Layer Load Capacity Not Applicable, Clutch Type No Clutch, Fully Wound Load Capacity 3,200 lb, Gear Ratio 17.5:1, 5.4:1, Gear Type Spur, Maximum Line Length Not Applicable, Number of Gear Settings 2, Operation Pulling, Body Material Carbon Steel, Body Type Open, Cured Color Clear, Compatible Line Steel Cable, Drum Capacity per Line Diameter Not Applicable, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Permanent, Handle Mount Location Side
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.