Trailer Winch

  • Mfr # 29538
  • Zoro # G824971002
product price: 
$
311.99
/ea
Free Shipping & Returns

Key Features

Fully Wound Load Capacity
3,800 lb
Mfr. Warranty Length
5 yr Limited
Includes Brake
Brake Not Included
Gear Type
Spur
Overall Height
7 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29538
Zoro #
G824971002
UPC #
612314056613
Country of Origin
China

Dimensions

Mfr. Warranty Length
5 yr Limited
Overall Height
7 1/8 in
Overall Length
7 in
Overall Width
11 1/8 in
Handle Length
9 19/32 in
Recommended Line Diameter
3/8 in

Details

Fully Wound Load Capacity
3,800 lb
Includes Brake
Brake Not Included
Gear Type
Spur
Maximum Lifting Capacity
3,800 lb
Number of Gear Settings
2
Operation
Pulling
Included Components
Handle
Handle Attachment Type
Permanent
Control Type
Manual Lever
Body Material
Carbon Steel
Compatible Line
Steel Cable
Wire Color
Clear
Maximum Pulling Capacity
3,800 lb
Clutch Type
No Clutch
Body Finish
Zinc Plated
Gear Ratio
15.8:1, 5.1:1
Body Type
Open
Handle Mount Location
Side
Color
Clear

Description

Trailer Winch, 1st Layer Load Capacity Not Applicable, Clutch Type No Clutch, Fully Wound Load Capacity 3,800 lb, Gear Ratio 15.8:1, 5.1:1, Gear Type Spur, Maximum Line Length Not Applicable, Number of Gear Settings 2, Operation Pulling, Body Material Carbon Steel, Body Type Open, Cured Color Clear, Compatible Line Steel Cable, Drum Capacity per Line Diameter Not Applicable, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Permanent, Handle Mount Location Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews