Shop CURT

Trailer Winch

  • Mfr # 29625
  • Zoro # G124971078

product price: 
$
249.99
/ea
Free Shipping & Returns

Key Features

Handle Length
10 19/32 in
Included Components
Handle
Maximum Pulling Capacity
2,500 lb
Maximum Lifting Capacity
2,500 lb
Control Type
Manual Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29625
Zoro #
G124971078
UPC #
612314056644
Country of Origin
China

Dimensions

Handle Length
10 19/32 in
Overall Length
7 in
Overall Height
7 1/8 in
Recommended Line Diameter
3/8 in
Overall Width
11 1/8 in
Mfr. Warranty Length
5 yr Limited

Details

Included Components
Handle
Maximum Pulling Capacity
2,500 lb
Maximum Lifting Capacity
2,500 lb
Control Type
Manual Lever
Fully Wound Load Capacity
2,500 lb
Handle Attachment Type
Permanent
Gear Type
Spur
Includes Brake
Brake Included
Handle Mount Location
Side
Operation
Lifting
Wire Color
Clear
Body Finish
Zinc Plated
Body Type
Open
Gear Ratio
15.8:1
Clutch Type
No Clutch
Body Material
Carbon Steel
Compatible Line
Steel Cable
Number of Gear Settings
1
Color
Clear

Description

Trailer Winch, 1st Layer Load Capacity Not Applicable, Clutch Type No Clutch, Fully Wound Load Capacity 2,500 lb, Gear Ratio 15.8:1, Gear Type Spur, Maximum Line Length Not Applicable, Number of Gear Settings 1, Operation Lifting, Body Material Carbon Steel, Body Type Open, Cured Color Clear, Compatible Line Steel Cable, Drum Capacity per Line Diameter Not Applicable, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Permanent, Handle Mount Location Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.