Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushioned Clamp, HT, 2-1/2 in. Tube, 304SS

  • Mfr # HT40SS

  • Zoro # G8868081


product price: $26.15
/ea

Key Features

Material
High Temp TPE Cushion, Stainless Steel 304 Clamp
Type
High Temp
Min. Hose Outside Dia. (In.)
2 1/2 in
Tube Size
2 1/2 in
Hardware Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT40SS
Zoro #
G8868081
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
2 1/2 in
Tube Size
2 1/2 in
Length
1.62 in
Width
2.94 in
Height
3.79 in
Overall Width
2 15/16 in
For Copper Tube Size
2 1/2 in
Overall Length
1 5/8 in
For Strut Channel Width
1 5/8 in
Overall Height
3 51/64 in
Installed Height
5 13/32 in
For Tube Outside Diameter
2 1/2 in
For Maximum Outside Diameter
2 1/2 in

Details

Material
High Temp TPE Cushion, Stainless Steel 304 Clamp
Item
Vibration-Dampening Strut Clamp
Type
High Temp
Hardware Material
304 Stainless Steel
Insert Material
Thermoplastic Elastomer
Includes
Cush-A-Nator Cushion, Steel Clamp
Standards
MSS SP-58, MSS SP-69, Type 58
Temp. Range (F)
-65 Degrees to 340 Degrees
Cushion Material
TPE
Mount Type
Strut Clips
Includes Mounting Hardware
Yes
Resistance Properties
Heat Resistant, Vibration Damping
Clamp Style
Cushioned Strut Clamp
Features
Pressure Control, Self-Alignment, Thumb Drive
For Use On
Tube
Compatible Mfr Part Number
Wesanco Strut
Clamp Type
Strut Clamp
System of Measurement
Inch
Clamp Bore Style
Smooth
Minimum Operating Temperature
-65 Degrees F
For Number of Lines
1
Series
Cush-A-Nator
For Environment
High Vibration
Number of Mounting Holes
0
Application
Retrofit
Load Capacity
800 lb
Cushioned
Yes
Bolt Material
304 Stainless Steel
Clamp Material
304 Stainless Steel
Maximum Operating Temperature
340 Degrees F

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 5 13/32 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.