Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushioned Clamp, HT, 2 in. Pipe, Steel

  • Mfr # HT38P

  • Zoro # G2784139


product price: $10.19
/ea

Key Features

Material
High Temp TPE Cushion, Steel Clamp
Max. Load (Lb.)
800 lb
Type
High Temp
Height (In.)
3.67 in
Width (In.)
2.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT38P
Zoro #
G2784139
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
3.67 in
Width (In.)
2.82 in
Min. Hose Outside Dia. (In.)
2.375 in
Max. Hose Outside Dia. (In.)
2.375 in
Length (In.)
1.62 in
Width
2.82 in
Pipe Size
2 in
Length
1.62 in
Height
3.67 in

Details

Material
High Temp TPE Cushion, Steel Clamp
Item
Vibration-Dampening Strut Clamp
Max. Load (Lb.)
800 lb
Type
High Temp
Insert Material
Thermoplastic Elastomer
Temp. Range (F)
-65 Degrees to 340 Degrees
Hardware Material
Plated Steel
Includes
Clamp Halves with Captured Stud, Cushion, Nylon Lock Nut
Standards
MSS SP-58 and MSS SP-69 (Type 58)
Temp. Range
340 °F
Clamp Material
Steel
Cushion Material
TPE
Clamp Style
Cushioned Strut Clamp
Minimum Operating Temperature
-65 Degrees F
Bolt Material
Steel
Maximum Operating Temperature
340 Degrees F
Mount Type
Strut Clips
Clamp Type
Strut Clamp

Description

Vibration-Dampening Strut Clamp, Clamp Material Steel, Clamp Type Strut Clamp, Cushion Material TPE, Maximum Operating Temperature 340 Degrees F, Mount Type Strut Clips

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.