Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, Std, 1 in. Tube, 304SS
Mfr # CN16SS
Zoro # G2784498
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304 Clamp, Standard TPE Cushion
- Type Standard
- Min. Hose Outside Dia. (In.) 1 in
- Tube Size 1 in
- Insert Material Thermoplastic Elastomer
Product Information
- Brand Cush-A-Nator
- MFR # CN16SS
- Zoro # G2784498
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1 in |
Tube Size | 1 in |
Height | 1.95 in |
Width | 1.44 in |
Length | 1.62 in |
Installed Height | 3 9/16 in |
Overall Length | 1 5/8 in |
For Tube Outside Diameter | 1 in |
Overall Width | 1 7/16 in |
Overall Height | 1 61/64 in |
For Maximum Outside Diameter | 1 in |
For Copper Tube Size | 1 in |
For Strut Channel Width | 1 5/8 in |
Details
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 9/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3" Pipe Dia. PVC PVC Adapter (JP2210-PV3)
- ZORO SELECT 3", FNPT x FNPT, Bronze, Y Strainer (6NPX6)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381001050)
- PARKER 3/8" CPI 316 SS Union Elbow (6-6 EBZ-SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Tube, 304SS (CN12SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 7/8 in. Tube, 304SS (CN14SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Pipe, 304SS (CN30PSS)
- CUSH-A-NATOR Cushioned Clamp, HT, 1/2 in. Tube, 304SS (HT08SS)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-3/8 in. Tube, Steel (HT22)
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Tube, 304SS (CN32SS)
- ZSI Beta Clamps, Smoothie Twin, 1 In Hose (T5016H)
- Cush-A-Nator Pipe & Tube Clamps