Cush-A-Nator
Cushioned Clamp, Std, 3/4 in. Tube, Steel
Mfr # CN12
Zoro # G8517634
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Standard TPE Cushion, Steel Clamp
- Type Standard
- Min. Hose Outside Dia. (In.) 3/4 in
- Tube Size 3/4 in
- Length 1.62 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, MNPT x FNPT, 3/8" x 1/4" Pipe Size (6-4 RB-B)
- ZENITH PRODUCTS Adjustable Curved Shower Rod (35601BN)
- T&S BRASS Valve, Glass Filler, N/S, Kit For - Part# Ts015589-40 (TS015589-40)
- ZORO SELECT 1-1/2" FNPT 304/304L SS Threaded Outlet (300810350212)
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Tube, Steel (HT12)
- CUSH-A-NATOR Cushioned Clamp, HT, 2-5/8 in. Tube, Steel (HT42)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Tube, Steel (CN08)
- CUSH-A-NATOR Cushioned Clamp, Std, 5/8 in. Tube, Steel (CN10)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Pipe, Steel (CN56P)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Tube, 304SS (CN12SS)
- NVENT CADDY Strut Cushion Clamp, 1 In Pipe (CCC0125)
- Cush-A-Nator Pipe & Tube Clamps