Zoro Homepage

High Intensity Temp Orange, Ss 304, 1" T

  • Mfr # HIT16SS

  • Zoro # G9300358


product price: $34.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIT16SS
Zoro #
G9300358
UPC #
840722175767
Country of Origin
United States

Details

Item
High Intensity Temp Orange,Ss 304,1" T

Description

High Intensity Temp Orange,Ss 304,1" T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.