Vibration-Dampening Strut Clamp, High Temp, 3/8 in Tube, Zinc Plated Steel

  • Mfr # HT06

  • Zoro # G1815226


product price:  $2.89
/ea

Key Features

Material
High Temp TPE Cushion, Steel Clamp
Type
High Temp
Min. Hose Outside Dia. (In.)
3/8 in
Tube Size
3/8 in
Height
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT06
Zoro #
G1815226
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
3/8 in
Tube Size
3/8 in
Height
1.13 in
Length
1.62 in
Width
0.82 in
For Strut Channel Width
1 5/8 in
For Copper Tube Size
3/8 in
Installed Height
2 3/4 in
For Maximum Outside Diameter
3/8 in
For Tube Outside Diameter
3/8 in
Overall Height
1 1/8 in
Overall Length
1 5/8 in
Overall Width
13/16 in

Details

Material
High Temp TPE Cushion, Steel Clamp
Item
Vibration-Dampening Strut Clamp
Type
High Temp
Hardware Material
Plated Steel
Includes
Cush-A-Nator Cushion, Steel Clamp
Temp. Range (F)
-65 Degrees to 340 Degrees
Insert Material
Thermoplastic Elastomer
Standards
MSS SP-58, MSS SP-69, Type 58
System of Measurement
Inch
Clamp Type
Strut Clamp
Application
Retrofit
Resistance Properties
Heat Resistant, Vibration Damping
Clamp Material
Steel
Clamp Bore Style
Smooth
Number of Mounting Holes
0
Compatible Mfr Part Number
Wesanco Strut
Mount Type
Strut Clips
Features
Pressure Control, Self-Alignment, Thumb Drive
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-65 Degrees F
Clamp Style
Cushioned Strut Clamp
Maximum Operating Temperature
340 Degrees F
Series
Cush-A-Nator
Bolt Material
Steel
Cushion Material
TPE
For Environment
High Vibration
Load Capacity
400 lb
Cushioned
Yes
Clamp Material Finish
Zinc-Plated
For Use On
Tube
For Number of Lines
1

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2/5 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 2 4/5 in, Load Capacity 400 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.