Vibration-Dampening Strut Clamp Standard, 3 in Tube, Steel, TPE Cushion

  • Mfr # CN48

  • Zoro # G8517747


product price:  $12.85
/ea

Key Features

Material
Standard TPE Cushion, Steel Clamp
Type
Standard
Min. Hose Outside Dia. (In.)
3 in
Tube Size
3 in
Standards
MSS SP-58, MSS SP-69, Type 58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN48
Zoro #
G8517747
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
3 in
Tube Size
3 in
Height
4.42 in
Width
3.57 in
Length
1.62 in
Installed Height
6 3/64 in
For Tube Outside Diameter
3 in
Overall Length
1 5/8 in
Overall Width
3 9/16 in
For Strut Channel Width
1 5/8 in
For Maximum Outside Diameter
3 in
For Copper Tube Size
3 in
Overall Height
4 27/64 in

Details

Material
Standard TPE Cushion, Steel Clamp
Item
Vibration-Dampening Strut Clamp
Type
Standard
Standards
MSS SP-58, MSS SP-69, Type 58
Temp. Range (F)
-50 Degrees to 275 Degrees
Includes
Cush-A-Nator Cushion, Steel Clamp
Hardware Material
Plated Steel
Insert Material
Thermoplastic Elastomer
Clamp Type
Strut Clamp
Clamp Material Finish
Zinc-Plated
For Environment
High Vibration
For Number of Lines
1
Cushion Material
TPE
Maximum Operating Temperature
275 Degrees F
Application
Retrofit
Minimum Operating Temperature
-50 Degrees F
Bolt Material
Steel
Clamp Material
Steel
Cushioned
Yes
Resistance Properties
Heat Resistant, Vibration Damping
Clamp Bore Style
Smooth
Series
Cush-A-Nator
System of Measurement
Inch
Compatible Mfr Part Number
Wesanco Strut
Features
Pressure Control, Self-Alignment, Thumb Drive
Load Capacity
800 lb
Mount Type
Strut Clips
Clamp Style
Cushioned Strut Clamp
For Use On
Tube
Includes Mounting Hardware
Yes
Number of Mounting Holes
0

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 3 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 in, Load Capacity 800 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.