Shop All Construction Adhesives
Custom Building Products
Glue Ceramic Tile 3.5Gal
Mfr # ARL40003
Zoro # G400463808
$67.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Type Polyurethane
Product Information
- Brand Custom Building Products
- MFR # ARL40003
- Zoro # G400463808
- UPC # 10186014241
- Country of Origin United States
- Category Construction Adhesives
Details
Description
AcrylPro® Professional Ceramic Tile Adhesive is a professional formula adhesive with high bond strengths. Ideal for small format ceramic mosaic porcelain and most gauged stone tile on walls or floors AcrylPro may be used in areas with intermittent water exposure such as tub surrounds and shower walls. Recommended for tile up to 8 (20 cm) on any side. Can be used with tile up to 15 (38 cm) on any side but dry time significantly increases. For tile with any side greater than 15 (38.1 cm) Custom recommends using a polymer modified cement mortar specifically designed for setting large format tile.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Film Tape, Polyethylene, Black, 2In x 36 Yd (15D424)
- J-B WELD Adhesive Remover, MarineWeld Series, Gray, 0.39 oz, Pen, 1:01 Mix Ratio, 6 hr Functional Cure (8272)
- QUICKCABLE Silicone Tape, Black, 10 ft. Roll, PK25 (507110-025)
- FLEX GLUE Glue, Clear, 4 oz, Bottle (GFSCLRR04)
- CUSTOM BUILDING PRODUCTS Professional Tile Adhesive, 1 gal (ARL40001-2)
- DAP Floor Adhesive, Pail (00141)
- DAP Floor Adhesive, Multi-Purpose Floor Series, Off-White, 1 qt, Pail (00141)
- LIQUID NAILS Construction Adhesive, Heavy Duty Series, Tan, 10 oz, Cartridge (LN-903)
- LOCTITE PL Premium Max Construction Adhesive 9 oz (2292244)
- ROBERTS Floor Adhesive, 3095 Series, Beige, 1 gal, Pail (3095-1)
- ZINSSER Paste Universal Qt (2874)
- Custom Building Products Construction Adhesives