Zoro Homepage

Premium Mortar, White, Powder, 50 lb Bag

  • Mfr # MGMM50

  • Zoro # G309992263


product price: $50.09
/ea

Key Features

Color
White
Container Size
50 lb
Container Type
Bag
Product Form
Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGMM50
Zoro #
G309992263
UPC #
10186313849
Country of Origin
United States

Dimensions

Container Size
50 lb

Details

Item
Marble & Granite Premium Mortar
Color
White
Container Type
Bag
Product Form
Powder

Description

MORTAR MEDIUM BED WHITE 50LB.Specifications:.Compositions: Crystalline Silica Quartz Portland Cement Slag Calcium Carbonate GypsumA premium quality, polymer-modified mortar for any size natural stone or large format ceramic or porcelain tile 15 in 38 cm or larger on one or more sides, clay pavers or other thin or medium bed applications. With a non-slumping formula that reduces the chance for lippage and promotes level tile installations, CUSTOM's natural stone & large tile mortar can be applied for horizontal applications as thick as 3/4 in 19 mm or for thin bed applications to 1/4 in 6 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.