Shop All Cut-Resistant Gloves
Cut Pro
Cut-Resist Glove, Orange, S, PK12
Mfr # 92730HVS
Zoro # G8279908
product price: $140.99
/pk 12, $11.75/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Orange
- ANSI/ISEA Abrasion Level 4
Product Information
- Brand Cut Pro
- MFR # 92730HVS
- Zoro # G8279908
- UPC # 45143784974
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | S |
Details
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA 105:2016, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Red Tags 5S, 25 pack, PK25 (62426)
- DYMO D1 High-Performance Polyester Removable Label Tape, 0.5" x 23 ft, Black on Green (45019)
- WERMA Conduit Base (97584090)
- N-FERNO BY ERGODYNE Knit Cap, Over The Head, Universal, Black (6806)
- CUT PRO Cut-Resistant Glove, Extended Sleeve, L (9399GL)
- CUT PRO Cut-Resist Glove, Orange, L, PK12 (92730HVL)
- CUT PRO Cut-Resistant Glove, Extended Sleeve, M (9399GM)
- CUT PRO Cut-Resist Glove, Orange, XL, PK12 (92730HVXL)
- MAGID DROC GPD452 13Gauge DuraBlend Polyurethane Coated Work Glove Cut Level A4 (GPD452-7)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (9676L)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (11-735)
- Cut Pro Gloves & Hand Protection