
Abia 5 Light Up Chandelier With Chrome Finish
Mfr # 5025P22C-5
Zoro # G412669403
product price: $838.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
5
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5025P22C-5
Zoro #
G412669403
UPC #
695320006421
Country of Origin
China
Dimensions
Diameter
22 in
Length
27 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
5
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Color
Chrome
Material
Metal
Voltage
120V
Lumens
936
Installation Location
Indoor
Description
The Abia 5 Light Chandelier showcases a 22 inch spherical cage with five candelabra arms adorned with crystal bead drops. Offered in chrome finish, this lighting option can enhance the mood or ambiance in a space. Add this contemporary up chandelier to an unexpected place and watch it make the right statement.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.