
Agassiz LED Chandelier With Polished Nickel Finish
Mfr # 1218P24-613
Zoro # G912669163
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
1
Housing Finish
Polished Nickel
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1218P24-613
Zoro #
G912669163
UPC #
695320105230
Country of Origin
China
Dimensions
Length
18.5 in
Diameter
24 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
1
Housing Finish
Polished Nickel
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
49 W
Finish
Polished Nickel
Material
Metal
Voltage
120V
Color
Polished Nickel
Lumens
2548
Installation Location
Indoor
Description
Expect the Agassiz 24 inch LED Chandelier to give a modern and dashing twist to your dining space. This is a transitional up chandelier designed with a textured metal ring frame measuring 24 inches in diameter and finished in polished nickel. Clear crystal towers with integrated LED chips deliver style and illumination. The cord can be adjusted with minimum hanging height of 11 inches and maximum hanging height of 123-inches.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful polished nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.