
Amar 6 Light Chandelier With Matte Black Finish
Mfr # 1019P43-6-143
Zoro # G412669595
product price: $422.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Matte Black
Lamp Type
E26
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1019P43-6-143
Zoro #
G412669595
UPC #
695320042559
Country of Origin
China
Dimensions
Length
5 in
Diameter
43 in
Details
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Matte Black
Lamp Type
E26
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Matte Black
Material
Metal
Voltage
120V
Color
Matte Black
Installation Location
Indoor
Description
Feeling brave? Give your interiors a daring makeover with this matte black chandelier. Add the Amar 6 Light Chandelier in your dining room or living room and see it provide a dynamic visual interest in the space. Looking unique and wonderful, this light source that's 43 inches in diameter is a creative decorating solution for contemporary and transitional interior design schemes. Display this light and be able to also take any humdrum space to life.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful matte black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.