
Amazon 5 Light Drum Shade Chandelier With Gun Metal Finish
Mfr # 9966P23-5-242-B
Zoro # G012669131
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
5
Housing Finish
Gun Metal
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9966P23-5-242-B
Zoro #
G012669131
UPC #
695320042290
Country of Origin
China
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
5
Housing Finish
Gun Metal
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Gun Metal
Description
The Amazon 5 Light Chandelier can enhance a variety of interior design schemes. Although styled as a rustic drum shade chandelier, this 23 inch light source in gunmetal finish will also work wonders in contemporary spaces and urban industrial lofts. The open metal framework of the shade blends edgy elements with rustic comfort. Suspend this over a dining table, a kitchen island, or even the living room coffee table and see it provide any room with a luxe, lived inch look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.