
Amelia 6 Light Drum Shade Chandelier With Chrome Finish
Mfr # 5475P20C-6 Brown
Zoro # G612668749
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5475P20C-6 Brown
Zoro #
G612668749
UPC #
695320015973
Country of Origin
China
Dimensions
Diameter
20 in
Length
34 in
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Brown
Voltage
120V
Color
Chrome
Material
Metal
Installation Location
Indoor
Description
Looking intro bringing a sultry vibe in the dining room, bedroom, or living room? Install the Amelia 6 Light Chandelier. This light source oozes with luxury and sophistication with its dark draping chain, dark see-through shade, and candelabra bulbs. Choose the transparent brown version if it's a classy affair you're after and you want to layer your existing brass accents with some solid earth color.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.