Irondale 4.25 in. Wall Sconce Aged Brass
- Mfr # 7132-AGB
- Zoro # G916051360
product price:Â
$
727.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
T10-5.6
Height
20.25 in
Width
4.25 in
Fixture Voltage
120V
Finish
Aged Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7132-AGB
- Zoro #
- G916051360
- UPC #
- 806134964801
- Country of Origin
- India
- Fixture Type
- T10-5.6
- Fixture Voltage
- 120V
- Finish
- Aged Brass
- Item
- Sconce
- Glass Color
- Brass
- Includes
- Fixture, Hardware
- Body Material
- Steel
- Number of Bulbs
- 2
- Series
- Irondale
- Fixture Wattage
- 15W
- Damp/Wet Rating
- UL Damp
- Bulb Shape
- E26 Medium Base
- Cable/Wire/Cord
- 7 in
- Product Care
- Clean with soft, damp cloth
Dimensions
- Height
- 20.25 in
- Width
- 4.25 in
- Length
- 4.25 in
- Backplate Height (sconces only)
- 4.75 in
- Backplate Width (sconces only)
- 4.75 in
Description
Exquisite materiality and mid-century inspired detailing elevate the minimalist hourglass configuration of Irondale. The vertical knurling on the stem seamlessly transitions into the hand-cut clear glass, creating a dynamic marriage of form and texture. Acting as both an uplight and downlight, Irondales modern, refined presence is matched by its peak functionality.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.